AF205301113 - CTR, 3P, 192A, 100-250VAC/DC Contactors

Abb

  • $2542.25 (Each)
  • $2,542.25 (Each)
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
AF205301113
Manufacturer
Abb
Manufacturer's Part Number
AF205-30-11-13
Description
CTR, 3P, 192A, 100-250VAC/DC Contactors
3 Pole, 300 Amp Across The Line Contactor With 100-250V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614148017 / 3205004805645 / 00888614148017
Weight per unit
7160 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,542.25 (Each)
Resources
Images
 
 
AF205301113 - Large Image
Other Links
 
 
AF205301113 - Other
Attachments
 
 
AF205301113 - Specification Sheet
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
105x196x152mm
Descriptions
extra long description
ABB AF205-30-11-13 CTR,3P,192A,100-
Product Type
CTR, 3P, 192A, 100-250VAC/DC, 1/1
Description
CTR,3P,192A,100-250VAC/DC CONTACTORS
Long Description
3 pole, 300 amp across the line contactor with 100-250V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF205-30-11-13
GTIN
00888614148017
UPC
888614148017
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Contactors
Packaging
Weight per each
7160
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
CB, CE, RINA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF205301113.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF205301113.

CTR, 3P, 192A, 100-250VAC/DC Contactors
  • Our Part #: 1SFL527002R1311
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF205-30-11-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,542.25) ·
1SFL527002R1311 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,542.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat