CAL411 - Side Mount Aux, 1NO-1NC

Abb

  • $80.57 (Each)
  • $80.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAL411
Manufacturer
Abb
Manufacturer's Part Number
CAL4-11
Description
Side Mount Aux, 1NO-1NC
4 and 8 Pole Side Mounted Instantaneous Auxiliary Contact Block With 1 No and 1 NC Auxiliary Contact Blocks
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325546331 / 3471523130043 / 00804325546331
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.57 (Each)
Resources
Images
 
 
CAL411 - Small Image
 
CAL411 - Large Image
Attachments
 
 
CAL411 - Specification Sheet
Other Links
 
 
CAL411 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
4 and 8 pole side mounted instantaneous auxiliary contact block with 1 NO and 1 NC auxiliary contact blocks
Special Features
Terminal type: Screw terminals
Product Type
Cont. Auxiliaire 1NO-1NF 10A 600vca
Description
SIDE MOUNT AUX, 1NO-1NC
extra long description
ABB CAL4-11 SIDE MOUNT AUX, 1NO-1NC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
CAL4-11
GTIN
00804325546331
UPC
804325546331
Taxonomies, Classifications, and Categories
Type
Contactors
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, cUL, CE, EAC, GOST, RINA, RoHS
Application
For use with contactors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat