ISNA35620825 - BRU80A Distribution Block

Ab

  • $15.59 (Each)
  • $15.59 (Each)

  • $389.75 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISNA35620825
Manufacturer
Ab
Manufacturer's Part Number
035620825
Description
BRU80A Distribution Block
BRU80A Distribution Block
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.59 (Each)
Carton
$389.75 (Per 25)
Resources
Images
 
 
ISNA35620825 - Small Image
 
ISNA35620825 - Large Image
Attachments
 
 
ISNA35620825 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
600 V
Current Rating
80 AMPERE
Cover Type
NO
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2.598 INCH L X 1.071 INCH W X 1.929 INCH H
Descriptions
Long Description
DISTRIBUTION BLOCK, STANDARD TYPE; 2.598 INCH L X 1.071 INCH W X 1.929 INCH H SIZE; GRAY COLOR; CE APPROVAL; 600 V VOLTAGE RATING; 80 AMPERE CURRENT RATING; NO COVER TYPE; 1 POLE(S); 14 TO 10 AWG (UL/CSA), 2.5 TO 6 SQ MM (IEC) SECONDARY OPENING WIRE SIZE
extra long description
STANDARD TYPE; 2.598 INCH L X 1.071 INCH W X 1.929 INCH H SIZE; GRAY COLOR; CE APPROVAL; 600 V VOLTAGE RATING; 80 AMPERE CURRENT RATING; NO COVER TYPE; 1 POLE(S); 14 TO 10 AWG (UL/CSA), 2.5 TO 6 SQ MM (IEC) SECONDARY OPENING WIRE SIZE; 4 AWG (UL/CSA), 16 SQ MM (IEC) PRIMARY OPENING WIRE SIZE; 7 SECONDARY OPENINGS PER POLE; 1 PRIMARY OPENINGS PER POLE; WEIGHT 0.16 LB
Product Type
Distribution Block
Description
BRU80A DISTRIBUTION BLOCK
Commodity Description
TERMINAL BLOCKS & ACCESSORIES
Additional Information
WEIGHT 0.16 LB
Additional Information
Secondary Opening Wire Size
14 TO 10 AWG (UL/CSA), 2.5 TO 6 SQ MM (IEC)
Number of Primary Openings pe
1
Primary Opening Wire Size
4 AWG (UL/CSA), 16 SQ MM (IEC)
Number of Secondary Openings
7 in
Manufacturer Information
Brand
ABB INC., LOW VOLTAGE PRODUCTS
Manufacturers Part Number
035620825
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
STANDARD
Packaging
Weight per each
0.155
Carton
25
Uses, Certifications, and Standards
Approval
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat