S202K16 - 2P 480V 16A Breaker

Abb

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S202K16
Manufacturer
Abb
Manufacturer's Part Number
S202K16
Description
2P 480V 16A Breaker
Miniature Circuit Breaker, 16 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac;60/110 V DC, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 MM Overall Height, 69 MM Overall Length, 35 MM Overall Width, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 2 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019170923 / 4016779507417 / 00662019170923
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S202K16 - Small Image
 
S202K16 - Large Image
Other Links
 
 
S202K16 - Other
Attachments
 
 
S202K16 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
16 A
interrupt rating
6 kAIC
Voltage Rating
277/y480 V ac;60/110 V dc
Poles
2 in
amperage rating
16 lbs./100ft
Dimensions and Weight
Overall Length
69 mm
Height
88 Millimeters
Width
35 W
Length
69 Millimeters
Descriptions
Description
2P 480V 16A BREAKER
Product Type
Miniature Circuit Breaker
Long Description
Miniature Circuit Breaker, 16 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac;60/110 V dc, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 mm Overall Height, 69 mm Overall Length, 35 mm Overall Width, 0.57 lb
Features
Miniature Circuit Breaker, Supplementary Protector, Rated Current 16 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235.
Short Description
2P Miniature Circuit Breaker, 16 A, 277/y480 VAC;60/110 V dc
extra long description
ABB S202-K16 LEGACY SEE REPLACEMENT
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
Overall Height
88 mm
Overall Width
35 mm
Standards Met
UL 1077, CSA 22.2 NO. 235, IEC 60898
circuit breaker type
Miniature Circuit Breaker
Tripping Mechanism
Thermal Magnetic
Terminal Connection Type
Screw
Mounting Type
DIN Rail Mount
Maximum Operating Temperature
+55 °C
Minimum Operating Temperature
-25 °C
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
Thomas & Betts
ABB
Carlon(R)
Manufacturers Part Number
S202K16
sub brand
System pro M compact
GTIN
00662019170923
UPC
662019170923
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Availability
Status
Inactive
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
1
Package
5
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Operating Temperature
-25 to +55 Degrees Celcius
Application
For use as a supplemental protection device
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S202K16.
Jump To:

Similar Items

Similar items are close alternatives to S202K16, though they may not be 100% alike.

16A, 2P Mini CKT BRKR
  • Our Part #: ST202MK16
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST202M-K16
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($391.40) ·
ST202MK16 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$391.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat