S203K63 - 3P 480V 63A Breaker

Abb

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S203K63
Manufacturer
Abb
Manufacturer's Part Number
S203-K63
Description
3P 480V 63A Breaker
Miniature Circuit Breaker, 63 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 69 MM Overall Depth, 88 MM Overall Height, 52.5 MM Overall Width, 1 LB
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 3 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019171777 / 4016779551199 / 00662019171777
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Specifications Sheets
 
 
S203K63 - Specification Sheet
Images
 
 
S203K63 - Small Image
 
S203K63 - Large Image
Other Links
 
 
S203K63 - Other
Attachments
 
 
S203K63 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
63 A
interrupt rating
6 kAIC
Voltage Rating
277/y480 V ac
Poles
3 WTT
amperage rating
63 EA
Dimensions and Weight
Width
52.5mm
Length
69 Millimeters
Height
88mm
Descriptions
Description
3P 480V 63A BREAKER
Product Type
Miniature Circuit Breaker
Long Description
Miniature Circuit Breaker, 63 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 69 mm Overall Depth, 88 mm Overall Height, 52.5 mm Overall Width, 1 lb
Features
Miniature Circuit Breaker, Supplementary Protector, Rated Current 63 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235.
Short Description
3P Miniature Circuit Breaker, 63 A, 277/y480 VAC
extra long description
ABB S203-K63 LEGACY SEE REPLACEMENT
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
circuit breaker type
Miniature Circuit Breaker
Tripping Mechanism
Thermal Magnetic
Terminal Connection Type
Screw
Mounting Type
DIN Rail Mount
Maximum Operating Temperature
+55 °C
Minimum Operating Temperature
-25 °C
Overall Depth
69 mm
Overall Height
88 mm
Overall Width
52.5 mm
Standards Met
UL 1077, CSA 22.2 NO. 235, IEC 60898
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
Thomas & Betts
ABB
Carlon(R)
Manufacturers Part Number
S203-K63
GTIN
00662019171777
UPC
662019171777
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Availability
Status
Inactive
Packaging
Weight
1 lb
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Operating Temperature
-25 to +55 Degrees Celcius
Application
For use as a supplemental protection device
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat