THQL2135 - 2POLE 35AMP Q-Line

Ge

  • $209.40 (Each)
  • $209.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQL2135
Manufacturer
Ge
Manufacturer's Part Number
THQL2135
Description
2POLE 35AMP Q-Line
THQL 2POLE 120/240V 10K Ic 35amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164138337 / 00783164138337
Weight per unit
650 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.40 (Each)
Resources
Other Links
 
 
THQL2135 - Other
360 Images
 
 
THQL2135 - 360 Image
Images
 
 
THQL2135 - Large Image
 
THQL2135 - Large Image
 
THQL2135 - Large Image
 
THQL2135 - Large Image
 
THQL2135 - Large Image
Attachments
 
 
THQL2135 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Poles
2
Voltage Rating
240 V
amperage rating
35
Descriptions
Product Type
THQL 2POLE 120/240V 10K Ic 35amp
extra long description
GE THQL2135 THQL 2POLE 120/240V 10K
Description
2POLE 35AMP Q-LINE
Long Description
THQL 2POLE 120/240V 10K IC 35AMP
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2135 breaker features 2 poles. an ampere
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL2135
Brand
GE
GTIN
00783164138337
UPC
783164138337
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
650
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat