THQP225 - 2POLE 25AMP Slimline

Ge

  • $189.66 (Each)
  • $189.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQP225
Manufacturer
Ge
Manufacturer's Part Number
THQP225
Description
2POLE 25AMP Slimline
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP225 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 25 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164085662 / 00783164085662
Weight per unit
383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.66 (Each)
Resources
Images
 
 
THQP225 - Small Image
 
THQP225 - Large Image
 
THQP225 - Large Image
 
THQP225 - Large Image
 
THQP225 - Large Image
 
THQP225 - Large Image
360 Images
 
 
THQP225 - 360 Image
Attachments
 
 
THQP225 - Specification Sheet
Other Links
 
 
THQP225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Voltage Rating
120/240 V
connection
14-8 kcmil / 12-8 kcmil
Poles
2
amperage rating
25 A
Descriptions
Product Type
THQP 2 Pole 120/240V 10K Ic 25 Amp
extra long description
GE THQP225 THQP 2 POLE 120/240V 10K
Description
2POLE 25AMP SLIMLINE
Long Description
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP225 breaker features a 1/2" width, 2 pole, an ampere rating of 25 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V
Special Features
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP225 breaker features a 1/2" width, 2 pole, an ampere rating of 25 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V
Additional Information
Load Rating
HACR
trip range
Non-Interchangeable
frame
Q-Line
Trip Type
LI
Manufacturer Information
Manufacturers Part Number
THQP225
Brand
GE
GTIN
00783164085662
UPC
783164085662
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
383
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat