VB6300180 - 12A Mech Intlck Contact

Abb

  • $226.55 (Each)
  • $226.55 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VB6300180
Manufacturer
Abb
Manufacturer's Part Number
VB6-30-01-80
Description
12A Mech Intlck Contact
The VB6-30-01 Mini Reversing Contactor Is A Compact 3 Pole Contactor With 1 Auxiliary Contact, Screw Terminals and Normal Mechanical Interlock. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Reversing Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Three-Phase Motor Loads Up to 4 KW (Ac-3). Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility Fo
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
804325399982 / 00804325399982
Weight per unit
4068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.55 (Each)
Resources
Images
 
 
VB6300180 - Small Image
 
VB6300180 - Large Image
Attachments
 
 
VB6300180 - Specification Sheet
Other Links
 
 
VB6300180 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3P Mi Contr 220/40-60HZ, 1NC
Description
12A MECH INTLCK CONTACT
extra long description
ABB VB6-30-01-80 3P MI CONTR 220/40
Long Description
The VB6-30-01 mini reversing contactor is a compact 3 pole contactor with 1 auxiliary contact, screw terminals and normal mechanical interlock. They are ideally suited for applications where reliability is a must and space is at a premium. Mini reversing contactors are used in residential buldings, commercial buildings and industrial applications for the control of three-phase motor loads up to 4 kW (AC-3). Further features are the silent coil, a switch position indication and the integrated possibility fo
Manufacturer Information
Manufacturers Part Number
VB6-30-01-80
Brand
ABB
GTIN
00804325399982
UPC
804325399982
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
4068
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat