AH181610 - 18 X 16 X 10 Enclosure

Robroy/Attabox

  • $311.81 (Each)
  • $311.81 (Each)

Availability: In Stock Locally
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
AH181610
Manufacturer
Robroy/Attabox
Manufacturer's Part Number
AH181610
Description
18 X 16 X 10 Enclosure
18 X 16 X 10 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Material
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
191564100548 / 00191564100548
Weight per unit
11.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$311.81 (Each)
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
18 X 16 X 10 ENCLOSURE
Product Type
Enclosure
Long Description
18 X 16 X 10 OPAQUE COVER POLYCARBONATE ENCLOSURE HINGED LATCHED PADLOCKABLE
extra long description
POLYCARBONATE (BOX/COVER), NEOPRENE (GASKET), 304 STAINLESS STEEL (COVER SCREW) MATERIAL; OPAQUE (COVER) FINISH; 18.68 INCH; 19.41 INCH; 11.9 INCH; UL (CANADA AND US), UL 50/50E/508A, CE APPROVAL; FLUSH MOUNTING; NEMA 1/3R/4/4X/6P/12, IP66/68 ENCLOSURE; HINGE, LATCHED, PADLOCKABLE COVER TYPE; OUTDOOR SERVICE TYPE; BP1816 BACK PANEL; HEARTLAND[TM] SERIES BRAND; ROHS/REACH COMPLIANT; TEMPERATURE RATING -20 TO 240 DEG F; FLAMMABILITY RATING UL 94-5VA; APPLICABLE STANDARD IEC 60529; AH MODEL
Manufacturer Information
Brand
Robroy/Attabox
Manufacturers Part Number
AH181610
GTIN
00191564100548
UPC
191564100548
Packaging
Weight per each
11.25