T253012S - 2.0KVA 1PH 480/240 Dry Type Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T253012S
Manufacturer
Acme Electric
Manufacturer's Part Number
T253012S
Description
2.0KVA 1PH 480/240 Dry Type Transformer
TFMR:1PH 2.0KVA 240X480-120/240
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503732052 / 00047503732052
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T253012S - Large Image
Attachments
 
 
T253012S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
connection
Wire Lead Screw Terminal
Dimensions and Weight
Height
1326-C
Length
5.5 in
Width
78392730664
Descriptions
Description
2.0KVA 1PH 480/240 DRY TYPE TRANSFORMER
Product Type
TFMR 1PH 2.0KVA 240X480-120/240
Long Description
TFMR:1PH 2.0KVA 240X480-120/240
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Additional Information
Secondary Voltage
120/240 VAC
Primary Voltage
240/480 VAC
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T253012S
GTIN
00047503732052
UPC
047503732052
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Temperature Rating
40825
Frequency Rating
60 A
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat