T2535163S - T2535163S

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T2535163S
Manufacturer
Acme Electric
Manufacturer's Part Number
T2535163S
Description
T2535163S
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 10kva
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Non Ventilated Totally Enclosed Dry Type Transformers 600V or Less
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503734100 / 00047503734100
Weight per unit
127 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T2535163S - Large Image
 
T2535163S - Large Image
 
T2535163S - Small Image
Attachments
 
 
T2535163S - Specification Sheet
Other Links
 
 
T2535163S - Other
 
T2535163S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10.84
Width
13.5
Height
15.19
Descriptions
Description
T2535163S
Product Type
Dry Type Distribution Transformer
extra long description
ACME T2535163S TFMR 1PH 10KVA 240X4
Long Description
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 10kVA
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Construction
ENCAPSULATED
Additional Information
Secondary Voltage
120/240
Primary Voltage
240 X 480
pallet quantity
6
product category
Dry Type Distribution Transformer
Fuse Rating
Primary: 60 AMP For 240 V, 30 AMP For 480 V, Secondary: 110 AMP For 120 V
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T2535163S
GTIN
00047503734100
UPC
047503734100
Taxonomies, Classifications, and Categories
Type
Distribution Transformer
Packaging
Weight per each
127
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 DEG C Rise
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number H3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat