XCBSBQN4 - Starter Enc

Adalet-PLM

  • $3196.48 (Each)
  • $3,196.48 (Each)

Availability: Currently Out Of Stock
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
XCBSBQN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCBSBQ N4
Description
Starter Enc
Copper-Free Aluminum Material; Combination Full Voltage Non-Reversing Starter Used On; Class I Div 1 Gas Groups B C D, Class Ii Div 2 Gas Groups Efg, Class Iii, Nema Type 4 7 9 Enclosure; Nema 2 Control Device Size; Breaker Frame Size 100; Conduit Size 1-1/2 Inch; Includes 316L Stainless Steel Cover Bolt, Copper-Free Aluminum With Stainless Steel 316L Hardware Hinge Kit; Approval Ul (Canada and Us), Ul 1203/1604/50, Csa C22.2
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Starter Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
781063142561 / 00781063142561
Weight per unit
87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,196.48 (Each)
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
Explosionproof Motor Starter Enclosure
Description
STARTER ENC
Long Description
COPPER-FREE ALUMINUM MATERIAL; COMBINATION FULL VOLTAGE NON-REVERSING STARTER USED ON; CLASS I DIV 1 GAS GROUPS B C D, CLASS II DIV 2 GAS GROUPS EFG, CLASS III, NEMA TYPE 4 7 9 ENCLOSURE; NEMA 2 CONTROL DEVICE SIZE; BREAKER FRAME SIZE 100; CONDUIT SIZE 1-1/2 INCH; INCLUDES 316L STAINLESS STEEL COVER BOLT, COPPER-FREE ALUMINUM WITH STAINLESS STEEL 316L HARDWARE HINGE KIT; APPROVAL UL (CANADA AND US), UL 1203/1604/50, CSA C22.2
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCBSBQ N4
GTIN
00781063142561
UPC
781063142561
Packaging
Weight per each
87