XCE081006N4 - Control Encl

Adalet-PLM

  • $1205.80 (Each)
  • $1,205.80 (Each)
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
XCE081006N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 081006 N4
Description
Control Encl
Explosionproof Control Enclosure 8"W X 10"H X 6"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063900659 / 00781063900659
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,205.80 (Each)
Resources
Attachments
 
 
XCE081006N4 - Specification Sheet
Images
 
 
XCE081006N4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
BOLTED
Material
Copper Free Aluminum
Dimensions and Weight
Width
11-3/8 INCH
Width in inch
11.375 in
Height
13-3/8 INCH
Height in inch
13.375
Depth
8-1/4 INCH
Depth in inch
8.25
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER FREE ALUMINUM MATERIAL; 11-3/8 INCH; 11.375 WIDTH IN INCH; 13-3/8 INCH; 13.375 HEIGHT IN INCH; 8-1/4 INCH; 8.25 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING; CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G ENCLOSURE; BOLTED COVER TYPE; WITH NEOPRENE O-RING; DEPTH IN INCH - UOM IN; HEIGHT IN INCH - UOM IN; WIDTH IN INCH - UOM IN; XCE MODEL
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 11-3/8 INCH; 11.375 WIDTH IN INCH; 13-3/8 INCH; 13.375 HEIGHT IN INCH; 8-1/4 INCH; 8.25 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 081006 N4
Model
XCE
GTIN
00781063900659
UPC
781063900659
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Mounting
LUG
Approval
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat