XCE122408N4 - Control Encl

Adalet-PLM

  • $3668.78 (Each)
  • $3,668.78 (Each)
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
XCE122408N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 122408 N4
Description
Control Encl
Explosionproof Control Enclosure 12"W X 24"H X 8"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063902516 / 00781063902516
Weight per unit
146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,668.78 (Each)
Resources
Images
 
 
XCE122408N4 - Small Image
 
XCE122408N4 - Large Image
Attachments
 
 
XCE122408N4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
BOLTED
Material
Copper Free Aluminum
Dimensions and Weight
Depth
11-1/4 INCH
Depth in inch
11.25
Width
16-1/4 INCH
Width in inch
16.25
Height
28-1/4 INCH
Height in inch
28.25
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 16-1/4 INCH; 28-1/4 INCH; 11-1/4 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 16-1/4 INCH; 16.25 WIDTH IN INCH; 28-1/4 INCH; 28.25 HEIGHT IN INCH; 11-1/4 INCH; 11.25 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 122408 N4
Model
XCE
GTIN
00781063902516
UPC
781063902516
Packaging
Weight per each
146
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Mounting
LUG
Approval
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat