XHDPB - Ex-PRF Panel MNT PB

Adalet-PLM

  • $249.90 (Each)
  • $249.90 (Each)
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
XHDPB
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XHDPB
Description
Ex-PRF Panel MNT PB
Dual Pushbutton / Momentary Contact / Panel Mount / Operator Only
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Push Button Components
UNSPSC
N/A
UPC/GTIN
781063200308 / 00781063200308
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.90 (Each)
Resources
Images
 
 
XHDPB - Small Image
 
XHDPB - Large Image
Attachments
 
 
XHDPB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
MOMENTARY
Material, Color, and Finish
Body Material
NYLON
Descriptions
Long Description
PUSH BUTTON OPERATOR, DUAL TYPE; MOMENTARY OPERATION TYPE; CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/4X/7/9 ENCLOSURE; NYLON BODY MATERIAL; NO ILLUMINATED
extra long description
DUAL, LONG BARREL TYPE; MOMENTARY OPERATION TYPE; CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/4X/7/9 ENCLOSURE; BARREL MATERIAL DIE-CAST ALUMINUM ALLOY; USED WITH BT CONTACT BLOCK; APPROVAL UL, CSA
Additional Information
Material 6061-T6 Die-Cast Aluminum (Barrel), 6061-T6 Anodized Aluminum (Cap)
Commodity Description
PUSH BUTTON COMPONENTS
Product Type
Push Button Operator
Description
EX-PRF PANEL MNT PB
Additional Information
Illuminated
NO
Manufacturer Information
Brand
Adalet-PLM
Model
XHD
Manufacturers Part Number
XHDPB
GTIN
00781063200308
UPC
781063200308
Taxonomies, Classifications, and Categories
Type
DUAL
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/4X/7/9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat