XLSAGH(120V) - Amb PNL MNT Pilot LT 120V

Adalet-PLM

  • $198.37 (Each)
  • $198.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XLSAGH(120V)
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XLSA-GH (120V)
Description
Amb PNL MNT Pilot LT 120V
Explosionproof Guarded Pilot Light / 8" Wire Leads / Amber Lens / Incandescent Bulb / Short Barrel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
781063177563 / 00781063177563
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.37 (Each)
Resources
Images
 
 
XLSAGH(120V) - Small Image
 
XLSAGH(120V) - Large Image
Attachments
 
 
XLSAGH(120V) - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Color
AMBER
Descriptions
Long Description
PILOT LIGHT, STANDARD TYPE; CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; EXPLOSION PROOF, DUST TIGHT; 120 V LAMP INPUT TYPE; AMBER LENS COLOR; GUARDED; LENS CAP FINISH BLACK ANODIZED ALUMINUM; SURFACE MOUNTED; XL MODEL
Additional Information
GUARDED; LENS CAP FINISH BLACK ANODIZED ALUMINUM; SURFACE MOUNTED
Commodity Description
PILOT LIGHT COMPLETE ASSEMBLIES
extra long description
STANDARD TYPE; CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 3/4/7/9 ENCLOSURE; EXPLOSION PROOF, DUST TIGHT; 120 V LAMP INPUT TYPE; AMBER LENS COLOR; GUARDED; LENS CAP FINISH BLACK ANODIZED ALUMINUM; SURFACE MOUNTED; XL MODEL
Product Type
Pilot Light
Additional Information
Lamp Input Type
120 V
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XLSA-GH (120V)
Model
XL
GTIN
00781063177563
UPC
781063177563
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
STANDARD
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, NEMA 3/4/7/9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat