AWP4GBR4 - Bronze - 4 Gang Wall Plates

Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AWP4GBR4
Manufacturer
Legrand
Manufacturer's Part Number
AWP4GBR4
Description
Bronze - 4 Gang Wall Plates
4-Gang 2-Module Wall Plate Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007023596 / 00785007023596
Weight per unit
0.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AWP4GBR4 - Small Image
 
AWP4GBR4 - Large Image
Attachments
 
 
AWP4GBR4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Plastic
Dimensions and Weight
Thickness
.35
Height
5.13
Width
8.88
Descriptions
Product Type
Bronze - 4 Gang Wall Plates
extra long description
ADO AWP4GBR4 BRONZE - 4 GANG WALL P
Description
BRONZE - 4 GANG WALL PLATES
Long Description
4-Gang 2-Module Wall Plate Bronze
Special Features
adorne Plastic wall plates provide the perfect finishing touch to any installation and come in a variety of classic and contemporary colors.
Construction
Screwless Design Snaps into Frame
Additional Information
orientation
Horizontal
cutout
Rectangular
Manufacturer Information
Manufacturers Part Number
AWP4GBR4
Brand
legrand
GTIN
00785007023596
UPC
785007023596
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Designer Wall Plates
Packaging
Weight per each
0.835
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
BOX
Application
Residential/Commercial
standard
UL514, ETL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat