71A6792001 - 1500W MH Quad Tap Bal

Advance

  • $223.23 (Each)
  • $223.23 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A6792001
Manufacturer
Advance
Manufacturer's Part Number
509240
Description
1500W MH Quad Tap Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087677216 / 00781087677216
Weight per unit
31.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.23 (Each)
Resources
Attachments
 
 
71A6792001 - Specification Sheet
Images
 
 
71A6792001 - Small Image
 
71A6792001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/208/240/277
Wattage
1500
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
0.24
Width
1.69
Height
2.64
Descriptions
Product Type
MH Bal 1500W M48 Quad Kit
Description
1500W MH QUAD TAP BAL
extra long description
ADV 509240 MH BAL 1500W M48 QUAD KI
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
1500
ANSI Code
M48
dimmable
No
start type
Probe
Manufacturer Information
Brand
Advance
Manufacturers Part Number
509240
GTIN
00781087677216
UPC
781087677216
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Availability
Status
Inactive
Packaging
Weight
31.56
Weight per each
31.71
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat