I0PA4P32SC35I - F32T8 Elec Blal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I0PA4P32SC35I
Manufacturer
Philips Advance
Manufacturer's Part Number
I0PA4P32SC35I
Description
F32T8 Elec Blal
Electronic Ballast, High Frequency; F32T8ES Lamp; Straight Lamp; 4 Lamp(S); 32 W Lamp Wattage; Input Voltage 120/277 V; Input Current 0.31 to 0.73 Ampere; Input Power 85/87 W; 50/60 HZ; 0.87 Ballast Factor; 10 Percent Maximum THD; Parallel Wiring
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
781087073513
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
I0PA4P32SC35I - Installation Sheet
Images
 
 
I0PA4P32SC35I - Small Image
 
I0PA4P32SC35I - Large Image
Attachments
 
 
I0PA4P32SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
32 W
Number of Lamps
798
Lamp Type
F32T8ES
Dimensions and Weight
Size
9.5 INCH L X 1.7 INCH W X 1.18 INCH H
Descriptions
Product Type
Electronic Linear Fluorescent Ballast
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; F32T8ES LAMP; STRAIGHT LAMP; 4 LAMP(S); 32 W LAMP WATTAGE; INPUT VOLTAGE 120/277 V; INPUT CURRENT 0.31 TO 0.73 AMPERE; INPUT POWER 85/87 W; 50/60 HZ; 0.87 BALLAST FACTOR; 10 PERCENT MAXIMUM THD; PARALLEL WIRING
Description
F32T8 ELEC BLAL
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
Input Current
0.31 TO 0.73 AMPERE
Ballast Factor
0.87 IN
Maximum THD
10 PERCENT
Input Voltage
120/277 V
Minimum Starting Temperature
60 DEG F
Input Power
85/87 W
Wiring
PARALLEL
Lamp Style
STRAIGHT
Manufacturer Information
Brand
Optanium[R]
Manufacturers Part Number
I0PA4P32SC35I
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
1.08
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat