ICF2S42M2LDK - 2-42W Comp 120-277V Plug In CFL Elec Bal

Advance

  • $46.44 (Each)
  • $46.44 (Each)

  • $557.28 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICF2S42M2LDK
Manufacturer
Advance
Manufacturer's Part Number
136977
Description
2-42W Comp 120-277V Plug In CFL Elec Bal
The Smart Choice For Maximum Flexibility Reduces Sku Requirements and Inventory Costs;Enhances Wiring Accuracy and Ease Of Assembly/Installation;Eliminates Interference With Infrared Systems, Anti-Theft Devices, or Other Electronic Equipment Offering Maximum Versatility, The Philips Advance Family Of Smartmate Ballasts For 4-Pin Compact Fluorescent Lamps Drive A Broad Range Of Quad and Triple-Tube, Circline, 2D, and Long Twin-Tube Lamps. Smartmate Ballasts’ Energy Efficient Design, Compact and Lightweight
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087117798 / 00781087117798
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.44 (Each)
Standard Packaging
$557.28 (Per 12)
Resources
Specifications Sheets
 
 
ICF2S42M2LDK - Specification Sheet
Images
 
 
ICF2S42M2LDK - Large Image
 
ICF2S42M2LDK - Large Image
Attachments
 
 
ICF2S42M2LDK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V ac
Wattage
42
Lamp Type
CFL
Ballast Type
Electronic Fluorescent
Current Rating
0.78 A
Shape
CFTR42W/GX24Q
Number of Lamps
2
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
3 in
Height
1.29 in
Length
4.55 in
Descriptions
Product Type
Ballast
Long Description
Ballast, Programmed, 42 W, 277 V ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 in Length, 3 in Width, 1.29 in Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 0.404 kg/EA
Features
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Short Description
Ballast, 42 W, 277 VAC, Metal
Special Features
Energy Efficient Design;Compact and Lightweighthousing
Description
2-42W COMP 120-277V PLUG IN CFL ELEC BAL
extra long description
ADV 136977 ELE BAL (2) 42W CFL (4-P
Additional Information
For Bulb Type
CFL
Ballast Factor
0.97
Power Factor
0.98
start type
Programmed Start
Made in USA
yes
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Warranty
5 yr
package quantity
1 CT;12 PK
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
136977
sub brand
Centium
GTIN
00781087117798
UPC
781087117798
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.404 kg/EA
Weight per each
0.92
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat