ICN4S5490C2LS35M - 4 Light F54 T5 Ho Bal No Leads

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN4S5490C2LS35M
Manufacturer
Philips Advance
Manufacturer's Part Number
ICN4S5490C2LS35M
Description
4 Light F54 T5 Ho Bal No Leads
High Frequency Type; 24 Inch L X 1.18 Inch W X 1 Inch H Size; -20 Deg F Min. Starting Temperature; 10 Percent Max. THD; 50/60 HZ Frequency Rating; Ul, Csa Approval; 4 Lamp(S); F54T5/Ho Lamp Type; 54 W Lamp Wattage; 120 V Input Voltage; 2 Ampere Input Current; Series/Parallel Wiring; 240 W Input Power; Programmed Starting Type; 0.98 Power Factor; 1 Ballast Factor; Advance[T], Centium[R] Brand; Packaging Type Mid Pack; Icn Model
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
781087119242
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICN4S5490C2LS35M - Small Image
 
ICN4S5490C2LS35M - Small Image
 
ICN4S5490C2LS35M - Large Image
 
ICN4S5490C2LS35M - Large Image
Installation Sheets
 
 
ICN4S5490C2LS35M - Installation Sheet
Attachments
 
 
ICN4S5490C2LS35M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
F54T5/HO
Lamp Wattage
54 W
Number of Lamps
798
Dimensions and Weight
Size
24 INCH L X 1.18 INCH W X 1 INCH H
Descriptions
Long Description
BALLAST, HIGH FREQUENCY; PROGRAMMED START; F54T5/HO LAMP; 4 LAMP(S); 54 W LAMP WATTAGE; INPUT VOLTAGE 120 V; INPUT CURRENT 2 AMPERE; INPUT POWER 240 W; 50/60 HZ; 0.98 POWER FACTOR; 1 BALLAST FACTOR; 10 PERCENT MAXIMUM THD; SERIES/PARALLEL WIRING
Product Type
Electronic Linear Fluorescent Ballast
Description
4 LIGHT F54 T5 HO BAL NO LEADS
Commodity Description
Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Additional Information
PACKAGING TYPE MID PACK
Additional Information
Minimum Starting Temperature
-20 DEG F
Power Factor
0.98 in
Ballast Factor
1 PH
Maximum THD
10 PERCENT
Input Voltage
120 V
Input Current
2 AMPERE
Input Power
240 W
Starting Type
PROGRAMMED
Wiring
SERIES/PARALLEL
Manufacturer Information
Brand
ADVANCE[T], CENTIUM[R]
Manufacturers Part Number
ICN4S5490C2LS35M
Model
ICN
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
1.46
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL, CSA
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICN4S5490C2LS35M.
Jump To:

Similar Items

Similar items are close alternatives to ICN4S5490C2LS35M, though they may not be 100% alike.

The Right Fit For Your High-Output Applications Programmed Start Operation - Hel...
  • Our Part #: ICN4S5490C2LSG35
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ICN4S5490C2LSG35M
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 6 ($565.44) ·
ICN4S5490C2LSG35 - Advance By Signify

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$94.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat