IMH150HBLSM - Ballast, Metal Halide, Lamp Type: MH, Ballast Typ

Advance By Signify

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMH150HBLSM
Manufacturer
Advance By Signify
Manufacturer's Part Number
IMH150HBLSM
Description
Ballast, Metal Halide, Lamp Type: MH, Ballast Typ
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic Hid, Voltage: 120-277, Wattage: 150, BLS
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Electronic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Electronic Hid Ballasts
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/EAN/GTIN
781087055618
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
IMH150HBLSM - Specification Sheet
 
IMH150HBLSM - Specification Sheet
Images
 
 
IMH150HBLSM - Small Image
 
IMH150HBLSM - Large Image
 
IMH150HBLSM - Large Image
 
IMH150HBLSM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Wattage
150 WTT
Voltage Rating
277 VAC
Ballast Type
Electronic HID
Lamp Type
MH
Descriptions
Long Description
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic HID, Voltage: 120-277, Wattage: 150, BLS
Product Type
Ele MH Bal 150W M102/142 120-277V 50/60H
extra long description
ADV IMH150HBLSM ELE MH BAL 150W M10
Description
BALLAST, METAL HALIDE, LAMP TYPE: MH, BALLAST TYP
Additional Information
Output Type
FIXED
Circuit Type
LOW FREQUENCY
ANSI Code
M102/142
start type
PULSE START
Manufacturer Information
sub brand
E-VISION
Brand
Advance By Signify
Manufacturers Part Number
IMH150HBLSM
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat