23044200 - 12/2 WG MC 250' Coil PVC Coated

Afc Cable Systems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 250)

  • $0.00 (Per 1,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23044200
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
2304-42-00
Description
12/2 WG MC 250' Coil PVC Coated
12-2 BK We GN Parking Deck/Lot Cable, Gray Interlocked Galvanized Steel Armor W/ Overall PVC Jacket , 250' Coil, Type MC
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680115201 / 0077680115201 / 00077680115201
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
23044200 - Small Image
 
23044200 - Large Image
 
23044200 - Large Image
Attachments
 
 
23044200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material
Galvanized Steel
Material, Color, and Finish
Conductor Material
Copper
Color
Gray
Finish
Gray
Jacket Material
Gray PVC Jacket
Dimensions and Weight
Length
250
Descriptions
Product Type
12-2 MCJTST 250C
extra long description
AFC 2304-42-00 12-2 MCJTST 250C
Short Description
12-2 MCJTST 250C
Features
The Parking Deck/Lot Cable™ has often replaced Schedule 40 and/or Schedule 80 PVC conduits, EMT, and rigid conduit for its flexibility, durability, and labor savings. Parking Deck/Lot Cable™ has a 50-mils PVC jacket over a galvanized steel armor. This is 10 mils thicker than Schedule 40 PVC conduit. The cable offers the same mechanical protection and performance of traditional raceway methods, with the ease of installation of a cable assembly.
Long Description
12-2 BK WE GN Parking Deck/Lot Cable, Gray Interlocked Galvanized Steel Armor w/ Overall PVC Jacket , 250' Coil, Type MC
Special Features
UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed signlight resistant and oil resistant II.
Additional Information
Inside Diameter
0.314
outside diameter
0.614
gauge
12 AWG
Bend Radius
9.21
Manufacturer Information
Brand
AFC CABLE SYSTEMS
Manufacturers Part Number
2304-42-00
GTIN
00077680115201
UPC
077680115201
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC Jacketed Cable
Trade Size
Trade Size
12-2
Packaging
Weight
0.2405
Weight per each
0.152
Carton
1
Package
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 83, 1479, 1569, 1581, 2556
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat