LFL2WHM - 4W WH Motion Sensor DBL Flood

Acclaim Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFL2WHM
Manufacturer
Acclaim Lighting
Manufacturer's Part Number
LFL2WHM
Description
4W WH Motion Sensor DBL Flood
Integrated Led Floodlights Are Excellent At Providing Bright Security Lighting. Adjustable Heads Allows Users to Direct Light Precisely Where It Is Needed. An Attached Photocell and Motion Sensor Allows Users to Switch Between ``Dusk to Dawn`` or Motion Activated Modes.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
849596001356 / 00849596001356
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LFL2WHM - Small Image
 
LFL2WHM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
Led Floodlight
Description
4W WH MOTION SENSOR DBL FLOOD
Long Description
Integrated LED floodlights are excellent at providing bright security lighting. Adjustable heads allows users to direct light precisely where it is needed. An attached photocell and motion sensor allows users to switch between ``dusk to dawn`` or motion activated modes.
Additional Information
Voltage
120.00 LBS
Safety Rating
cETL
Category
Exterior
Manufacturer Information
Brand
Acclaim Lighting
Manufacturers Part Number
LFL2WHM
GTIN
00849596001356
UPC
849596001356
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Sconces
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat