55189307 - 8/2 W/#10GRND NM A/C 6' Whip

Flexible Conduit

  • $40.95 (Per Foot)
  • $40.95 (Per Foot)

  • $245.70 (Per 6 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55189307
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55189307
Description
8/2 W/#10GRND NM A/C 6' Whip
Ultra-Whip® Is A Non-Metallic Conduit Constructed With Two Different PVC Materials That Are Extruded to Form A Highly Flexible Product Designed Especially For Electrical Applications. A Rigid Material Forms The Stiff Helical Spring, Which Is Completely Encapsulated By A Second Flexible Compound. Stranded Copper THHN/THWN Conductors and Ul Listed LFNC-B Fittings Are Installed At The Factory. 12" Wire Leads With 1/2" Of Stripped Insulation Are Left Exposed At Each End For Hassle-Free Hook-Ups.
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886895692 / 00032886895692
Weight per unit
0.3 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$40.95 (Per Foot)
Standard Packaging
$245.70 (Per 6 Feet)
Resources
Attachments
 
 
55189307 - Specification Sheet
Images
 
 
55189307 - Large Image
Other Links
 
 
55189307 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
Outside Diameter
Descriptions
Product Type
2 Awg Cu Black 600V Welding Cable Non-Ul
Description
8/2 W/#10GRND NM A/C 6' WHIP
Long Description
Ultra-Whip® is a non-metallic conduit constructed with two different PVC materials that are extruded to form a highly flexible product designed especially for electrical applications. A rigid material forms the stiff helical spring, which is completely encapsulated by a second flexible compound. Stranded Copper THHN/THWN conductors and UL Listed LFNC-B Fittings are installed at the factory. 12" wire leads with 1/2" of stripped insulation are left exposed at each end for hassle-free hook-ups.
Construction
1
extra long description
SWC 55189307 2 AWG CU BLACK 600V WE
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
outside diameter
1.04
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55189307
GTIN
00032886895692
UPC
032886895692
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
FMC-SWp
Packaging
Weight per foot
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55189307.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 55189307.

Liquidtight Flexible Conduit, 8/2 to #10 Wire Size, 0.25 LB/100 FT
  • Our Part #: 8017
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55189307
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 8 Feet ($327.60) ·
8017 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.95

Per Foot

QTY:
Feet
Add
8/2 W/#10GRND NM A/C 6' Whip
  • Our Part #: 34NM386
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 8 Feet ($327.60) ·
34NM386 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.95

Per Foot

QTY:
Feet
Add
8/2 W/#10GRND NM A/C 6' Whip
  • Our Part #: R346
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($40.95) ·
R346 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.95

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 55189307, though they may not be 100% alike.

Non-Metallic Sealtite and Fitting, 8 Awg Conductor Size, Made In Usa, 3/4 In Out...
  • Our Part #: 85346
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 85346
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 12 ($880.08) ·
85346 - Superflex LTD.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$73.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat