55189407 - 10/3 6' A/C Whip 1/2"

Flexible Conduit

  • $30.84 (Per Foot)
  • $30.84 (Per Foot)

  • $246.72 (Per 8 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55189407
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55189407
Description
10/3 6' A/C Whip 1/2"
1/2" Liquaflex Whip 10/3 BLK/Red/GRN 6' 1 Ea
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886895708 / 00032886895708
Weight per unit
0.25 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$30.84 (Per Foot)
Standard Packaging
$246.72 (Per 8 Feet)
Resources
Images
 
 
55189407 - Large Image
Attachments
 
 
55189407 - Specification Sheet
Other Links
 
 
55189407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
Outside Diameter
Descriptions
Product Type
4 Awg Cu Black 600V Welding Cable Non-Ul
Description
10/3 6' A/C WHIP 1/2"
similar brands
Sealtite®
extra long description
SWC 55189407 4 AWG CU BLACK 600V WE
Long Description
1/2" LIQUAFLEX WHIP 10/3 BLK/RED/GRN 6' 1 EA
Construction
1
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
outside diameter
0.83
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55189407
GTIN
00032886895708
UPC
032886895708
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
FMC-SWp
Packaging
Weight per foot
0.25
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat