55499001 - MC123 BK/RD/BL/GN/WH-BK/WH-RD/WH-BL

Flexible Conduit

  • $2.47 (Per Foot)
  • $2.47 (Per Foot)

  • $616.62 (Per 250 Feet)

  • $2,466.50 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55499001
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55499001
Description
MC123 BK/RD/BL/GN/WH-BK/WH-RD/WH-BL
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886854767 / 00032886854767
Weight per unit
0.203 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.47 (Per Foot)
Carton
$616.62 (Per 250 Feet)
Resources
Images
 
 
55499001 - Large Image
 
55499001 - Small Image
 
55499001 - Video
Attachments
 
 
55499001 - Specification Sheet
Other Links
 
 
55499001 - Other
 
55499001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
Outside Diameter
Descriptions
extra long description
SWC 55499001 MCNP12/3Sol BkRdBe 3#1
Product Type
MCNP12/3SOL Bkrdbe 3#12N1#12G AA 250C
Description
MC123 BK/RD/BL/GN/WH-BK/WH-RD/WH-BL
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
outside diameter
0.5744
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55499001
GTIN
00032886854767
UPC
032886854767
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MN
Packaging
Weight
50.78875
Weight per foot
0.203
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat