ALF312 - 3-1/2" Alu Flexible Conduit

Flexible Conduit

  • $10.29 (Per Foot)
  • $10.29 (Per Foot)

  • $257.24 (Per 25 Feet)

  • $1,028.94 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALF312
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55106201
Description
3-1/2" Alu Flexible Conduit
Alflexâ„¢ Type Rwa Reduced Wall Aluminum Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042959 / 00032886042959
Weight per unit
1.24 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$10.29 (Per Foot)
Reel
$257.24 (Per 25 Feet)
Resources
Images
 
 
ALF312 - Large Image
Attachments
 
 
ALF312 - Specification Sheet
Other Links
 
 
ALF312 - Other
 
ALF312 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
25
Diameter
3-1/2"
Descriptions
Description
3-1/2" ALU FLEXIBLE CONDUIT
Long Description
Alflexâ„¢ Type RWA Reduced Wall Aluminum Flexible Metal Conduit
Product Type
Alflexâ„¢ Type Rwa Reduced Wall Aluminum Flexible Metal Cond
extra long description
SWC 55106201 Alflexâ„¢ Type RWA Red
Additional Information
outside diameter
3960
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55106201
GTIN
00032886042959
UPC
032886042959
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
3.50"
Packaging
Weight per foot
1.24
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat