ALF34PCS - 3/4" Alu Flexible Conduit PCS

Flexible Conduit

  • $0.91 (Per Foot)
  • $0.91 (Per Foot)

  • $90.72 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALF34PCS
Manufacturer
Flexible Conduit
Manufacturer's Part Number
ALF34PCS
Description
3/4" Alu Flexible Conduit PCS
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 3/4 In Trade Size, 0.15 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
-
UPC/EAN/GTIN
88580000268
Weight per unit
0.125 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.91 (Per Foot)
Reel
$0.91 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Product Type
Aluminum Flexible Conduit
Long Description
Aluminum Flexible Conduit, Made in USA, Aluminum Material, 3/4 in Trade Size, 0.15 lb Weight
Short Description
Aluminum Flexible Conduit, 3/4 in, Aluminum, 1 CT
Description
3/4" ALU FLEXIBLE CONDUIT PCS
Additional Information
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
ALF34PCS
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.15 lb
Weight per foot
0.125
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat