HCF102WG250 - 10/2 WG Alu HCF Cable

Flexible Conduit

  • $2.00 (Per Foot)
  • $2.00 (Per Foot)

  • $500.24 (Per 250 Feet)

  • $2,000.98 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF102WG250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55528201
Description
10/2 WG Alu HCF Cable
HCF McApâ® Type MC All Purpose Hospital Care Facility
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886073045 / 00032886073045
Weight per unit
45.9715 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.00 (Per Foot)
Carton
$500.24 (Per 250 Feet)
Resources
Images
 
 
HCF102WG250 - Video
Attachments
 
 
HCF102WG250 - Specification Sheet
Other Links
 
 
HCF102WG250 - Other
 
HCF102WG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
MCHC10/2SOL BKWEGN8G AA 250C
Long Description
HCF MCAP® Type MC All Purpose Hospital Care Facility
extra long description
SWC 55528201 MCHC10/2Sol BkWeGn8g A
Description
10/2 WG ALU HCF CABLE
Additional Information
outside diameter
0.52185
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55528201
GTIN
00032886073045
UPC
032886073045
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCHC
Availability
Status
Inactive
Packaging
Weight
45.9715
Weight per foot
45.9715
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat