HCF122STWG250 - 12/2 Wgalu HCF Cable STR 250'

Flexible Conduit

  • $1.56 (Each)
  • $1.56 (Each)

  • $391.10 (Per 250)

  • $1,564.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF122STWG250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55636101
Description
12/2 Wgalu HCF Cable STR 250'
HCF McApâ® Type MC All Purpose Hospital Care Facility
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886080128 / 00032886080128
Weight per unit
34 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$391.10 (Per 250)
Resources
Images
 
 
HCF122STWG250 - Large Image
 
HCF122STWG250 - Small Image
 
HCF122STWG250 - Video
Attachments
 
 
HCF122STWG250 - Specification Sheet
Other Links
 
 
HCF122STWG250 - Other
 
HCF122STWG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Voltage Rating
600V
Number of Conductors
2
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Long Description
HCF MCAP® Type MC All Purpose Hospital Care Facility
Description
12/2 WGALU HCF CABLE STR 250'
Product Type
MCHC12/2STR BKWEGN12G AA 250C
extra long description
SWC 55636101 MCHC12/2Str BkWeGn12G
Additional Information
outside diameter
0.46899
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55636101
GTIN
00032886080128
UPC
032886080128
Taxonomies, Classifications, and Categories
Type
MCHC
Category Description
Fuses & Fuse Accessories
Packaging
Weight
33.83
Weight per each
0
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat