HCF122WGBLWH250 - 12/2 WG Alu HCF Cable BL/WHT 250'

Flexible Conduit

  • $1.20 (Per Foot)
  • $1.20 (Per Foot)

  • $299.39 (Per 250 Feet)

  • $1,197.55 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF122WGBLWH250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55932201
Description
12/2 WG Alu HCF Cable BL/WHT 250'
HCF McApâ® Type MC All Purpose Hospital Care Facility
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886842177 / 00032886842177
Weight per unit
0.128 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.20 (Per Foot)
Reel
$299.39 (Per 250 Feet)
Resources
Images
 
 
HCF122WGBLWH250 - Large Image
 
HCF122WGBLWH250 - Small Image
 
HCF122WGBLWH250 - Video
Attachments
 
 
HCF122WGBLWH250 - Specification Sheet
Other Links
 
 
HCF122WGBLWH250 - Other
 
HCF122WGBLWH250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600V
Conductor Size
12
Number of Conductors
2
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
MCHC12/2SOL BEWEGN10G AA 250C
Description
12/2 WG ALU HCF CABLE BL/WHT 250'
extra long description
SWC 55932201 MCHC12/2Sol BeWeGn10g
Long Description
HCF MCAP® Type MC All Purpose Hospital Care Facility
Additional Information
outside diameter
0.44678
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55932201
GTIN
00032886842177
UPC
032886842177
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCHC
Packaging
Weight
32.01825
Weight per foot
0.128
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat