HCF123WGAL - 12/3 WG Alu HCF Cable WH/RD 250'

Flexible Conduit

  • $1.78 (Per Foot)
  • $1.78 (Per Foot)

  • $445.95 (Per 250 Feet)

  • $1,783.81 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF123WGAL
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2805G42-00
Description
12/3 WG Alu HCF Cable WH/RD 250'
12-3 Solid Black, Red, White, Green - HCF-Lite® Green Interlocked Aluminum Armor W/Phase Id - Type Ac - Health Care Facilities - 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680162656 / 0077680162656 / 00077680162656
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.78 (Per Foot)
Carton
$445.95 (Per 250 Feet)
Resources
Images
 
 
HCF123WGAL - Large Image
 
HCF123WGAL - Large Image
 
HCF123WGAL - Small Image
Attachments
 
 
HCF123WGAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG Conductor And Ground
Number of Conductors
4
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper
Color
Green
Finish
Green Paint
Insulation Material
THHN
Dimensions and Weight
Length
250
Descriptions
Features
HCF-Lite®, which features interlocked aluminum armor, is a derivative of Type AC Cable. It was introduced in the 1980s to support NEC Article 517 on Healthcare Facilities in "areas of patient care". This branch circuit cable is offered in 12 or 10 AWG THHN in 2, 3, or 4 conductors and was one of the original ColorSpec® ID cables. The green interlocked armor became the recognized standard for healthcare facilities' cables, where redundant grounding is required. These 600V cables with THHN conductors have tw
Description
12/3 WG ALU HCF CABLE WH/RD 250'
Product Type
12-3 Hcfa 250C
Short Description
12-3 HCFA 250C
extra long description
AFC 2805G42-00 12-3 HCFA 250C
Long Description
12-3 Solid Black, Red, White, Green - HCF-Lite® Green Interlocked Aluminum Armor w/Phase ID - Type AC - Health Care Facilities - 250' Coil
Special Features
Cable tray rated, install per NEC; Environmental air-handling space installation per NEC 300.22(C); UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported;ColorSpec ID system; 16 AWG integral bond wire/armor combination and insulated green copper 250.118(B) grounding conductor 250.118(1)
Additional Information
Inside Diameter
0.381
outside diameter
0.581
gauge
12 AWG
Bend Radius
8.715
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2805G42-00
GTIN
00077680162656
UPC
077680162656
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Healthcare Facilities Cable With Ground And Neutral
Trade Size
Trade Size
12-3
Availability
Status
Inactive
Packaging
Weight
0.164
Weight per foot
0.16
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCF123WGAL.
Jump To:

Similar Items

Similar items are close alternatives to HCF123WGAL, though they may not be 100% alike.

HCF McApâ® Type MC All Purpose Hospital Care Facility
  • Our Part #: HCF123BKWHRD1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55528002
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,802.89) ·
HCF123BKWHRD1000 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.80

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat