LT114250 - 1-1/4" Met L/T Non Ul 250'

Flexible Conduit

  • $3.49 (Per Foot)
  • $3.49 (Per Foot)

  • $349.05 (Per 100 Feet)

  • $872.62 (Per 250 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT114250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107004
Description
1-1/4" Met L/T Non Ul 250'
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
03288606388
Weight per unit
0.6 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.49 (Per Foot)
Reel
$872.62 (Per 250 Feet)
Resources
Other Links
 
 
LT114250 - Other
 
LT114250 - Other
Attachments
 
 
LT114250 - Specification Sheet
Images
 
 
LT114250 - Small Image
 
LT114250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
250
Descriptions
Description
1-1/4" MET L/T NON UL 250'
Long Description
Titan2 Type EF is manufactured with a spiral wound interlocked strip of corrosion-resistant galvanized steel. A flame retardant flexible PVC jacket is extruded over the metal core. The gray jacket resists oils mild acids and exposure to sunlight. Black jacket available but subject to economic order quantity. REACH/RoHS-2 (Chemical Limit) Compliant
Product Type
TITAN2 Type Ef Extra-Flexible Liquidtight Metal Conduit
extra long description
SWC 55107004 Titan2 Type EF Extra-F
Additional Information
outside diameter
1645
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107004
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1 1/4
Packaging
Weight per foot
0.6
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat