LT38NM - 3/8" N/M LT 100' Coil

Flexible Conduit

  • $0.89 (Per Foot)
  • $0.89 (Per Foot)

  • $88.96 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT38NM
Manufacturer
Flexible Conduit
Manufacturer's Part Number
6001-30-00
Description
3/8" N/M LT 100' Coil
Ul Liquidtight Flexible Nonmetallic Conduit, Type LFNC-B, 6000 Series, Liquidtight Flexible Nonmetallic Conduit. Rugged Sunlight and Oil Resistant PVC Construction . Color: Gray, 3/8 Inch Diameter, 100 Foot Carton
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Category
Unassigned
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680136275 / 0077680136275 / 00077680136275
Weight per unit
0.11 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.89 (Per Foot)
Reel
$88.96 (Per 100 Feet)
Resources
Images
 
 
LT38NM - Small Image
 
LT38NM - Large Image
Attachments
 
 
LT38NM - Specification Sheet
Other Links
 
 
LT38NM - Other
 
LT38NM - Other
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
PVC
Material, Color, and Finish
Color
Gray
Finish
PVC
Jacket Material
PVC
Dimensions and Weight
Length
100
Diameter
3/8"
Descriptions
Description
3/8" N/M LT 100' COIL
Product Type
3/8 Liquid Tuff NMLT 100 CTN
extra long description
AFC 6001-30-00 3/8 LIQUID TUFF NMLT
Short Description
3/8 LIQUID TUFF NMLT 100 CTN
Features
Liquidtight Flexible Non-Metallic conduit is a versatile product that has a variety of applications for indoor and outdoor locations. Non-metallic conduit is used in fixture whips, data centers, electric signs and outdoor lighting, HVAC, pool and spas and locations with exposure to sunlight and weather conditions and more. Our non-metallic conduit has a rigid PVC core for strength and is rated for concrete embedment. Our non-metallic conduit Type LFNC-B is available in long length reels in sizes 1/2" to 1"
Long Description
UL Liquidtight Flexible Nonmetallic Conduit, Type LFNC-B, 6000 Series, Liquidtight Flexible Nonmetallic Conduit. Rugged Sunlight and Oil Resistant PVC Construction . Color: Gray, 3/8 inch Diameter, 100 Foot Carton
Special Features
Rugged non-metallic PVC; Interior integral reinforced member within conduit wall; Integral Type B construction per NEC 356.2(2); Rigid PVC spiral core for strength; Outdoor applications including direct burial; Rated for concrete embedment; Sunlight and oil resistant; Non-conductive raceway; For lower potential circuits; Rated for direct burial and poured concrete; Hazardous locations per NEC 501; Industrial and commercial applications; Indoor or outdoor locations; Suitable for pool and spa use
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Inside Diameter
0.484/0.504
outside diameter
0.690/0.710
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
6001-30-00
GTIN
00077680136275
UPC
077680136275
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Liquidtight Flexible Non-Metallic Conduit
Trade Size
Trade Size
3/8
Packaging
Weight
0.12
Weight per foot
0.11
Carton
100
Uses, Certifications, and Standards
Temperature Rating
176
Application
Industrial and commercial applications; Indoor or outdoor locations; Suitable for pool and spa use. For Air Conditioning And HVAC Units.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT38NM.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT38NM.

3/8" N/M LT 100' Coil
  • Our Part #: 8430
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 100 ($88.96) ·
8430 - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.89

Each

QTY:
Each
Add
3/8" N/M LT 100' Coil
  • Our Part #: LT38NM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.89) ·
LT38NM - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LT38NM, though they may not be 100% alike.

3/8" NM L/T 600'
  • Our Part #: LT38NM600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 600 Feet ($348.84) ·
LT38NM600 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.58

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat