MC123BRYLGY250 - 12/3 WG MC Sol BR/Yl/Gy Alu Armor 250'

Flexible Conduit

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC123BRYLGY250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
61052301
Description
12/3 WG MC Sol BR/Yl/Gy Alu Armor 250'
Aluminum Armored Cable, MC Type; 250 FT; 0.539 Inch Outer Diameter; Soft Drawn Copper Conductor Material; Ul 83/1569/1685 Approval; 277/480/600 V Voltage Rating; 90 Deg C Temperature Rating; 3 Conductor(S); THHN/THWN Insulation Material; 12 Awg Conductor Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886026720 / 00032886026720
Weight per unit
0.129 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
MC123BRYLGY250 - Large Image
 
MC123BRYLGY250 - Small Image
 
MC123BRYLGY250 - Video
Attachments
 
 
MC123BRYLGY250 - Specification Sheet
Other Links
 
 
MC123BRYLGY250 - Other
 
MC123BRYLGY250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Long Description
ALUMINUM ARMORED CABLE, MC TYPE; 250 FT; 0.539 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 83/1569/1685 APPROVAL; 277/480/600 V VOLTAGE RATING; 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); THHN/THWN INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE
Description
12/3 WG MC SOL BR/YL/GY ALU ARMOR 250'
Product Type
Armorlite Type MC
extra long description
SWC 61052301 Armorlite Type MC
Additional Information
media
Yes
outside diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
61052301
GTIN
00032886026720
UPC
032886026720
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
32.215
Weight per foot
0.129
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat