MC82WGPCS - 8/2 WG MC Alu Armor Cable PCS

Flexible Conduit

  • $2.17 (Per Foot)
  • $2.17 (Per Foot)

  • $2,166.23 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC82WGPCS
Manufacturer
Flexible Conduit
Manufacturer's Part Number
MC82WGPCS
Description
8/2 WG MC Alu Armor Cable PCS
MC Cable, Aluminum Armor Construction, Made In Usa, 2 - Conductors, 8 - Strands, Reel Package Type, Strand Solid/Strand
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Armored Cable - BX - Ac - MC Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
-
UPC/EAN/GTIN
88580000164
Weight per unit
0.231 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.17 (Per Foot)
Reel
$2.17 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Descriptions
Short Description
MC Cable, #8 AWG, Strand, 2 Conductors
Product Type
Mc Cable
Long Description
MC Cable, Aluminum Armor Construction, Made in USA, 2 - Conductors, 8 - Strands, Reel Package Type, Strand Solid/Strand
Description
8/2 WG MC ALU ARMOR CABLE PCS
Additional Information
Solid/Strand
Strand
Number of Strands
8
Armor Construction
Aluminum
Made in USA
yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
MC82WGPCS
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Package Type
Reel
Weight per foot
0.231
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat