MC84WG200 - MC 8/4 W/G BK, RD, BL, WH, GN 200FT

Flexible Conduit

  • $2.78 (Per Foot)
  • $2.78 (Per Foot)

  • $555.85 (Per 200 Feet)

  • $2,779.23 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC84WG200
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68721004
Description
MC 8/4 W/G BK, RD, BL, WH, GN 200FT
8-4 STR Cu THHN Black/White/Red/Blue/#10 Green Ground Aia MC 600V 200 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886051807 / 00032886051807
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.78 (Per Foot)
Reel
$2.78 (Per Foot)
Standard Packaging
$555.85 (Per 200 Feet)
Resources
Images
 
 
MC84WG200 - Video
 
MC84WG200 - Large Image
Attachments
 
 
MC84WG200 - Specification Sheet
Other Links
 
 
MC84WG200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Voltage Rating
600V
Conductor Size
8
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
200
Descriptions
Description
MC 8/4 W/G BK,RD,BL,WH,GN 200FT
extra long description
SWC 68721004 MC8/4CuTHHN BkWeRdBe 1
Product Type
MC8/4CUTHHN Bkwerdbe 10CG AA 200C
Long Description
8-4 STR CU THHN BLACK/WHITE/RED/BLUE/#10 GREEN GROUND AIA MC 600V 200 FT
Additional Information
media
Yes
outside diameter
0.7931
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68721004
GTIN
00032886051807
UPC
032886051807
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
75.591
Weight per foot
0
Carton
1
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat