MCAP103WG250 - 10/3 McAp Alu WG 250'

Flexible Conduit

  • $1.52 (Per Foot)
  • $1.52 (Per Foot)

  • $380.48 (Per 250 Feet)

  • $1,521.90 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCAP103WG250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55527701
Description
10/3 McAp Alu WG 250'
MCAP10/3SOL Bkwerd AA 250C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886072949 / 00032886072949
Weight per unit
48 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.52 (Per Foot)
Carton
$380.48 (Per 250 Feet)
Resources
Attachments
 
 
MCAP103WG250 - Specification Sheet
Other Links
 
 
MCAP103WG250 - Other
 
MCAP103WG250 - Other
Images
 
 
MCAP103WG250 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
MCAP10/3SOL Bkwerd AA 250C
extra long description
SWC 55527701 MCAP10/3Sol BkWeRd AA
Description
10/3 MCAP ALU WG 250'
Long Description
MCAP10/3Sol BkWeRd AA 250C
Additional Information
outside diameter
0.52185
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55527701
GTIN
00032886072949
UPC
032886072949
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCAP
Packaging
Weight
40.97175
Weight per foot
48
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat