SMCBL1220RGY - 12/2 WG MC Sol or/Gy/GN Steel Armor 250'

Flexible Conduit

  • $0.70 (Per Foot)
  • $0.70 (Per Foot)

  • $175.00 (Per 250 Feet)

  • $699.99 (Per 1,000 Feet)

  • $2,099.97 (Per 3,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL1220RGY
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55324302
Description
12/2 WG MC Sol or/Gy/GN Steel Armor 250'
Duracladâ® Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886058745 / 00032886058745
Weight per unit
0.105 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.70 (Per Foot)
Carton
$175.00 (Per 250 Feet)
Standard Packaging
$2,099.97 (Per 3,000 Feet)
Resources
Images
 
 
SMCBL1220RGY - Video
 
SMCBL1220RGY - Large Image
 
SMCBL1220RGY - Small Image
Attachments
 
 
SMCBL1220RGY - Specification Sheet
Other Links
 
 
SMCBL1220RGY - Other
 
SMCBL1220RGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/2 WG MC SOL OR/GY/GN STEEL ARMOR 250'
Product Type
Duracladâ® Type MC
extra long description
SWC 55324302 Duraclad® Type MC
Long Description
Duraclad® Type MC
Additional Information
media
Yes
outside diameter
0.4746
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55324302
GTIN
00032886058745
UPC
032886058745
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
35.5345
Weight per foot
0.105
Carton
250
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat