9361ES - 1G Old Work Box W/Ears & Snap Bracket

Allied Moulded Products

  • $2.18 (Each)
  • $2.18 (Each)

  • $109.18 (Per 50)

  • $218.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9361ES
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9361-ES
Description
1G Old Work Box W/Ears & Snap Bracket
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9361-Es Model, 16 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Snap Bracket, 2-3/8 In Length, 2-7/8 In Width, 3-1/4 In Height, 24 LB
Slang Terms
Remodeling box, Cut in box, old-work box, Retrofit Junction Box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533910562
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.18 (Each)
Carton
$109.18 (Per 50)
Resources
Images
 
 
9361ES - Small Image
 
9361ES - Large Image
 
9361ES - Large Image
Attachments
 
 
9361ES - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
2-3/8 in
Width
2-7/8 in
Height
3-1/4 in
Depth
2-7/8 INCH
Descriptions
Product Type
Fixture Support Box
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9361-ES Model, 16 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Snap Bracket, 2-3/8 in Length, 2-7/8 in Width, 3-1/4 in Height, 24 lb
Short Description
Fixture Support Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Polyvinyl Chloride (Clamp);Metal (Ear), Beige/Tan, 16 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Description
1G OLD WORK BOX W/EARS & SNAP BRACKET
extra long description
OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-7/8 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, SNAP BRACKET MOUNTING; 50 STANDARD PACKAGE; 16 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; 9361-ES MODEL
Additional Information
Color Beige/Tan
Commodity Description
OUTLET BOXES - NON METALLIC
Also Known As...
Remodeling box
Cut in box
old-work box
Retrofit Junction Box
Old Work Box
Pop-in Box
Additional Information
Made in USA
yes
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount;Snap Bracket
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
9361-ES
sub brand
FiberglassBox(TM)
Brand
Allied Moulded Products
Model
9361-ES
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
OLD WORK
Availability
Status
Inactive
Packaging
Weight
24 lb
Standard Package
50 FT
Weight per each
0.44
Carton
50
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Old Work Residential Construction
Mounting
(2) EARS, SNAP BRACKET
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat