AC9500 - 4" FG RND Box W/MNTG

Allied Moulded Products

  • $8.70 (Each)
  • $8.70 (Each)

  • $174.07 (Per 20)

  • $870.36 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC9500
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
AC9500
Description
4" FG RND Box W/MNTG
12 Ci 4 In RND 7 SQ MNT FLNG 15 LB FX
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339095002 / 00085339095002 / 00085339095002
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.70 (Each)
Carton
$8.70 (Each)
Standard Packaging
$174.07 (Per 20)
Resources
Images
 
 
AC9500 - Small Image
 
AC9500 - Large Image
Attachments
 
 
AC9500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Depth
1-1/4 INCH
Diameter
4 INCH
Descriptions
Description
4" FG RND BOX W/MNTG
Product Type
Outlet Box
extra long description
FLANGED TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 1-1/4 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; 20 STANDARD PACKAGE; 12 INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; PARA-FORM [R] BRAND; COLOR BEIGE/TAN; FIXTURE RATING 15 LB; AC MODEL
Long Description
OUTLET BOX, FLANGED TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 1-1/4 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; 20 STANDARD PACKAGE; 12 INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; PARA-FORM[R] BRAND; COLOR BEIGE/TAN
Additional Information
Color Beige/Tan; Fixture Rating 15 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
AC9500
Brand
Allied Moulded Products
Model
AC
GTIN
00085339095002
UPC
085339095002
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
FLANGED
Packaging
Standard Package
20
Weight per each
0.55
Carton
1
Package
20
Uses, Certifications, and Standards
Capacity
12 Inch
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat