FB2 - Floor Box, Rectangular, Brass CVR, W/TR DPLX RCPT

Allied Moulded Products

  • $61.01 (Each)
  • $61.01 (Each)

  • $366.06 (Per 6)
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
FB2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
FB-2
Description
Floor Box, Rectangular, Brass CVR, W/TR DPLX RCPT
Floor Box, Polycarbonate (Box);Brass (Cover);Closed Cell Rubber (Gasket);Nitrile (O-Ring);Plated Carbon Steel (Fastener);Galvanized Steel (Dust Plate);Nonmetallic (Pop-In Cable Clamp) Material, Black, FB Model, 24.5 Cu.In Capacity, (2) Molded In Speed Clamp Cable Entry, 1 Gang, Rectangular, Side:(2) 1/2 In;Bottom:(1) 1/2 In Knockout Size, 4 Knockouts, Floor Mount, 2.5 In Length, 3.5 In Width, 4.31 In Height, 15 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
085339941248 / 00085339941248 / 00085339941248
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.01 (Each)
Standard Packaging
$366.06 (Per 6)
Resources
Images
 
 
FB2 - Small Image
 
FB2 - Large Image
 
FB2 - Large Image
Attachments
 
 
FB2 - Specification Sheet
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
Polycarbonate (Box);Brass (Cover);Closed Cell Rubber (Gasket);Nitrile (O-Ring);Plated Carbon Steel (Fastener);Galvanized Steel (Dust Plate);Nonmetallic (Pop-In Cable Clamp)
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2.5 in
Width
3.5 in
Height
4.31 in
Depth
3.5 INCH
Descriptions
Product Type
Floor Box
Long Description
Floor Box, Polycarbonate (Box);Brass (Cover);Closed Cell Rubber (Gasket);Nitrile (O-Ring);Plated Carbon Steel (Fastener);Galvanized Steel (Dust Plate);Nonmetallic (Pop-In Cable Clamp) Material, Black, FB Model, 24.5 cu.in Capacity, (2) Molded In Speed Clamp Cable Entry, 1 Gang, Rectangular, Side:(2) 1/2 in;Bottom:(1) 1/2 in Knockout Size, 4 Knockouts, Floor Mount, 2.5 in Length, 3.5 in Width, 4.31 in Height, 15 lb
Short Description
Floor Box, Polycarbonate (Box);Brass (Cover);Closed Cell Rubber (Gasket);Nitrile (O-Ring);Plated Carbon Steel (Fastener);Galvanized Steel (Dust Plate);Nonmetallic (Pop-In Cable Clamp), Black, 24.5 cu.in,
Special Features
Used In Areas of The Home With Large Floor Space Openings
Description
FLOOR BOX, RECTANGULAR, BRASS CVR, W/TR DPLX RCPT
extra long description
BLACK POLYCARBONATE (BOX), BRASS (COVER), CLOSED CELL RUBBER (GASKET), NITRILE (O-RING), PLATED CARBON STEEL (FASTENER), GALVANIZED STEEL (DUST PLATE), STEEL (WING BRACKET) MATERIAL; 2.5 INCH; 4.31 INCH; 3.5 INCH; RECTANGULAR SHAPE; WOOD FLOOR, OLD/NEW WORK INSTALLATION; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/NON-METAL FLANGE FLOOR/CEILING COMPRESSION MOUNTING; 6 STANDARD PACKAGE; 24.5 CUBIC INCH CAPACITY; (2) 1/2 INCH BOTTOM, (2) 1/2 INCH SIDE KNOCKOUT SIZE; 4 KNOCKOUT(S); (2) MOLDED-IN
Additional Information
Cover Type Screw Plug; Cover Dimension 3.5 Inch Width x 0.217 Inch Depth x 5.125 Inch Height; Configuration NEMA 5-15R; Application Floor Box Assembly for Residential Wood Floor
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
(2) Molded In Speed Clamp
for use with
Wood Floor Construction
Knockout Size
Side:(2) 1/2 in;Bottom:(1) 1/2 in
Number of Knockouts
4
Enclosure Type
NEMA 5-15R
Mounting Type
Floor Mount
Standards Met
ANSI/UL514C: File No. QCMZ.E30594;UL Listed
package quantity
6 CT
Made in USA
yes
Cable Entry
(2) Molded-In Speed Clamp
Device Capacity
Duplex
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
FB-2
Model
FB
GTIN
00085339941248
UPC
085339941248
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight
15 lb
Standard Package
6
Weight per each
1.5
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
24.5 cu.in
Application
Residential Wood Floor Cut-In
Approval
UL, ANSI/UL 514C
Mounting
Metal Wing Bracket/Non-Metal Flange Floor/Ceiling Compression
Installation
Wood Floor, Old/New Work
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat