LH11WP - Keyless Lampholder W Leads No Socket

Allied Moulded Products

  • $3.84 (Each)
  • $3.84 (Each)

  • $184.20 (Per 48)

  • $383.74 (Per 100)
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
LH11WP
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
LH-11WP
Description
Keyless Lampholder W Leads No Socket
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), Wire Lead Terminal, Screw Mount, 1-1/2 In Height, 4-9/16 In Width
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Lighting Lampholders Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
085339870012 / 00085339870012 / 00085339870012
Weight per unit
0.291 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$3.84 (Each)
Standard Packaging
$184.20 (Per 48)
Resources
Images
 
 
LH11WP - Small Image
 
LH11WP - Large Image
 
LH11WP - Large Image
Specifications Sheets
 
 
LH11WP - Specification Sheet
Attachments
 
 
LH11WP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Wattage
660 W (Lamp)
Material
Thermoset
Terminal Type
Wire Lead
Voltage Rating
250 Volt
Lamp Wattage
660 Watt
Material, Color, and Finish
Color
White (Body)
Base Type
Medium
Body Material
THERMOSET
Body Color
WHITE
Dimensions and Weight
Height
1-1/2 in
Width
4-9/16 in
Size
4-9/16 Inch Width x 1-1/2 Inch Height
Descriptions
Product Type
Lampholder
Description
KEYLESS LAMPHOLDER W LEADS NO SOCKET
Long Description
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), Wire Lead Terminal, Screw Mount, 1-1/2 in Height, 4-9/16 in Width
Short Description
Lampholder, Medium, Incandescent, White (Body), (2) Screw Terminal
Special Features
Nickel Plated Brass Screw Shell;Wire Leads;Mounting Slots Accept 3.5 in or 4 in Outlet Boxes;Accepts Most Manufacturers' Light Bulb Protective Cages
extra long description
OUTLET BOX TYPE; 4-9/16 INCH WIDTH X 1-1/2 INCH HEIGHT SIZE; UL (CANADA AND US), UL 496, ANSI APPROVAL; 250 VOLT VOLTAGE RATING; THERMOSET BODY MATERIAL; 660 WATT LAMP WATTAGE; KEYLESS OPERATOR TYPE; MEDIUM LAMP BASE; WHITE BODY COLOR; APPLICATION ATTIC, BASEMENT, CLOSET AND GARAGE WHERE ON/OFF SWITCH EXIST; SCREW SHELL/TERMINAL SCREW MATERIAL NICKEL PLATED BRASS; TERMINAL MATERIAL ZINC PLATED BRASS; MOUNTING SLOT ACCEPT 3-1/2 INCH/4 INCH OUTLET BOX; INCLUDES CORROSION RESISTANT STEEL H; LH MODEL
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Additional Information
Application Attic, Basement, Closet and Garage Where On/Off Switch Exist; Screw Shell/Terminal Screw Material Nickel Plated Brass; Terminal Material Zinc Plated Brass; Mounting Slot Accept 3-1/2 Inch/4 Inch Outlet Box; Includes Corrosion Resistant Steel H
Additional Information
Mounting Type
Screw Mount
Standards Met
Ul Listed
package quantity
48 CT
Lamp Base
MEDIUM
Operator Type
KEYLESS
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
LH-11WP
Model
LH
GTIN
00085339870012
UPC
085339870012
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
OUTLET BOX
Packaging
Weight per each
0.291
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Attics;Basements;Closets and Garages Where On/Off Switch Exists
Approval
UL (Canada and US), UL 496, ANSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LH11WP.
Jump To:

Similar Items

Similar items are close alternatives to LH11WP, though they may not be 100% alike.

Outlet Box Lampholder, 250 V Ac, White, Plastic, 600 (Lamp) W, 16 In Wire Lead T...
  • Our Part #: S1174WSP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S1174W-SP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($110.40) ·
S1174WSP - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat