P241H - 1G Flex Box

Allied Moulded Products

  • $3.33 (Each)
  • $3.33 (Each)

  • $166.54 (Per 50)

  • $333.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P241H
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P-241H
Description
1G Flex Box
24 Ci 1G DVC Box Side MNT HGR
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249078 / 00085339249078 / 00085339249078
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Carton
$3.33 (Each)
Standard Packaging
$166.54 (Per 50)
Resources
Images
 
 
P241H - Small Image
 
P241H - Large Image
Attachments
 
 
P241H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
PVC
Dimensions and Weight
Width
2-5/16 INCH
Height
3-3/4 INCH
Depth
3-9/16 INCH
Descriptions
Product Type
Switch Box
Description
1G FLEX BOX
Long Description
SWITCH BOX, GANGABLE, NEW WORK TYPE; PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 1 GANG(S); UL 514C APPROVAL; FACE BRACKET MOUNTING; 50 STANDARD PACKAGE; 24 CU INCH CAPACITY; FLEXBOX[R] BRAND; COLOR BLACK; MATERIAL PLATED CARBON STEEL (NAIL)
extra long description
GANGABLE, NEW WORK TYPE; PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 1 GANG(S); UL 514C APPROVAL; FACE BRACKET MOUNTING; 50 STANDARD PACKAGE; 24 CU INCH CAPACITY; FLEXBOX[R] BRAND; COLOR BLACK; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-241 MODEL
Additional Information
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
Commodity Description
OUTLET BOXES - NON METALLIC
Manufacturer Information
Manufacturers Part Number
P-241H
Brand
Allied Moulded Products
Model
P-241
GTIN
00085339249078
UPC
085339249078
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Standard Package
50 FT
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
24 CU INCH
Mounting
Face Bracket
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat