P764QT - 4G PL Box 76 Cu In

Allied Moulded Products

  • $9.97 (Each)
  • $9.97 (Each)

  • $179.45 (Per 18)

  • $996.96 (Per 100)
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
P764QT
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P764QT
Description
4G PL Box 76 Cu In
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-764 Model, 74.8 Cu.In Capacity, 4 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Angled Mid Nail, 7-5/8 In Length, 3-1/4 In Width, 3-3/4 In Height, 13 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339940630 / 00085339940630 / 00085339940630
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Carton
$179.45 (Per 18)
Resources
Images
 
 
P764QT - Small Image
 
P764QT - Large Image
 
P764QT - Large Image
Attachments
 
 
P764QT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Shape
Rectangular
Material
Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
7-5/8 in
Width
3-1/4 in
Height
3-3/4 in
Depth
3-1/4 INCH
Descriptions
Product Type
Electrical Box
Description
4G PL BOX 76 CU IN
Special Features
Quick Thread Device Holes;Offset Gauge Marks;Leveling Ribs
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-764 Model, 74.8 cu.in Capacity, 4 gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Angled Mid Nail, 7-5/8 in Length, 3-1/4 in Width, 3-3/4 in Height, 13 lb
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 74.8 cu.in
extra long description
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 7-5/8 INCH; 3-3/4 INCH; 3-1/4 INCH; 4 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 18 STANDARD PACKAGE; 74.8 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-764 MODEL
Additional Information
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
2
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed
package quantity
20 PK
Made in USA
yes
Cable Entry
(2) 1/2 Inch Knockouts
Device Mounting Holes
THREADED
Manufacturer Information
Manufacturers Part Number
P764QT
sub brand
FlexBox(R)
Brand
Allied Moulded Products
Model
P-764
GTIN
00085339940630
UPC
085339940630
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Weight
13 lb
Standard Package
20
Weight per each
0.5
Carton
18
Uses, Certifications, and Standards
Capacity
74.8 cu.in
Application
New Work Residential Construction
Mounting
(2) Angled Nails, Stabilizing Bracket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P764QT.
Jump To:

Similar Items

Similar items are close alternatives to P764QT, though they may not be 100% alike.

Switch & Outlet Box, Thermoplastic, Gray, 68 Cu.In Capacity, 4 Gang, Rectangular...
  • MFR Part #: S468RAC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($351.61) ·
S468RAC - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$14.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to P764QT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-764QT Allied Moulded Products 00085339940630
S4-68-RAC (68"") Legrand Pass & Seymour "

* All prices subject to change.

Begin Live Chat