SB1H - 1G Sliderbox Switch Box

Allied Moulded Products

  • $5.47 (Each)
  • $5.47 (Each)

  • $65.66 (Per 12)

  • $547.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB1H
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
SB-1H
Description
1G Sliderbox Switch Box
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Horizontal Mount With Internal Screw, 3-3/4 In Length, 3-9/16 In Width, 2-5/16 In Height, 4 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339945031 / 00085339945031 / 00085339945031
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.47 (Each)
Carton
$65.66 (Per 12)
Resources
Images
 
 
SB1H - Large Image
 
SB1H - Large Image
Attachments
 
 
SB1H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
3-3/4 in
Width
3-9/16 in
Height
2-5/16 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 cu.in Capacity, 1 Gang, Rectangular, 1/2 in Knockout Size, Horizontal Mount with Internal Screw, 3-3/4 in Length, 3-9/16 in Width, 2-5/16 in Height, 4 lb
Short Description
1G Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate), Beige/Tan, 23 cu.in, Horizontal Mount
Special Features
2 HR Fire Resistive Walls and Ceilings
Description
1G SLIDERBOX SWITCH BOX
extra long description
ADJUSTABLE, OLD/NEW WORK TYPE; BEIGE PVC MATERIAL; 3-3/4 INCH; 2-5/16 INCH; 3-9/16 INCH; 1 GANG(S); UL, UL 514C APPROVAL; HORIZONTAL MOUNT, INTERNAL SCREW WITH ADJUSTABLE SLIDER PLATE FOR SUBSTRATE 1/2 TO 1-3/8 INCH MOUNTING; 12 PER CARTON STANDARD PACKAGE; 23 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, 1/2 INCH KNOCKOUT CABLE ENTRY; TAPPED, SCREW DEVICE MOUNTING HOLE; SLIDERBOX[R] BRAND; MATERIAL CARBON STEEL (FASTENER), POLYCARBONATE (MOUNTING PLATE); APPLICABLE STANDARD ANSI
Additional Information
Fastener Material Carbon Steel; Mounting Plate Material Polycarbonate
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Mounting Type
Horizontal Mount with Internal Screw
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
12 CT
Made in USA
yes
Cable Entry
NON-METALLIC SHEATHED CABLE
Device Mounting Holes
Tapped, Screw
Manufacturer Information
Manufacturers Part Number
SB-1H
sub brand
SLIDERBOX(R)
Model
SB
Brand
Allied Moulded Products
GTIN
00085339945031
UPC
085339945031
Taxonomies, Classifications, and Categories
Type
Gangable, Adjustable, Old/New Work
Category Description
Fuses & Fuse Accessories
Packaging
Weight
4 lb
Standard Package
12 PER CARTON
Weight per each
0.33
Carton
12
Uses, Certifications, and Standards
Capacity
23 cu.in
Application
New and Old Work Residential Construction
Mounting
Internal Screw with Adjustable Slider Plate for Substrate 1/2 to 1-3/8 Inch
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat