2QUAD1800 - 2 Quad Palomino 1800'

Aluminum

  • $4178.52 (Per 1,800 Feet)
  • $2.32 (Per Foot)

  • $2,321.40 (Per 1,000 Feet)

  • $4,178.52 (Per 1,800 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2QUAD1800
Manufacturer
Aluminum
Manufacturer's Part Number
55413301
Description
2 Quad Palomino 1800'
2-7 Al Quad Palomino XLP Elec
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000088
Weight per unit
0.352 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,800 Feet
Unit
$2.32 (Per Foot)
Reel
$4,178.52 (Per 1,800 Feet)
Resources
Images
 
 
2QUAD1800 - Small Image
 
2QUAD1800 - Large Image
Attachments
 
 
2QUAD1800 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2 AWG
Number of Conductors
3 in
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLPE
Descriptions
Product Type
Service Drop Cable
extra long description
ALUMINUM CONDUCTOR MATERIAL; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 1800 FT REEL PACKAGING; 2 AWG NEUTRAL CONDUCTOR SIZE; QUADRUPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME PALOMINO; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 347 LB PER 1000 FT
Description
2 QUAD PALOMINO 1800'
Long Description
SERVICE DROP CABLE, ALUMINUM CONDUCTOR MATERIAL; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 1800 FT REEL PACKAGING; 2 AWG NEUTRAL CONDUCTOR SIZE; QUADRUPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S)
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
TRADE NAME PALOMINO; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 347 LB PER 1000 FT
Additional Information
Number of Neutral Conductors
1
Packaging
1800 FT REEL
Neutral Conductor Size
2 AWG
Voltage
600 V
Temperature
90 DEG C
Type Code
QUADRUPLEX
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55413301
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Availability
minimum qty
1800
Packaging
Weight per foot
0.352
Carton
1800
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat