4QUAD500 - 4 Quad Hackney XLP 500'

Aluminum

  • $1.74 (Per Foot)
  • $1.74 (Per Foot)

  • $869.64 (Per 500 Feet)

  • $1,739.29 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4QUAD500
Manufacturer
Aluminum
Manufacturer's Part Number
55412202
Description
4 Quad Hackney XLP 500'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 3 Conductors, #4 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +75 °C Operating Temperature, 229 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000095
Weight per unit
0.237 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.74 (Per Foot)
Reel
$869.64 (Per 500 Feet)
Resources
Images
 
 
4QUAD500 - Small Image
 
4QUAD500 - Large Image
 
4QUAD500 - Large Image
Attachments
 
 
4QUAD500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
3
Conductor Size
#4 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Service Drop Cable
Long Description
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 3 Conductors, #4 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +75 °C Operating Temperature, 229 lb/1000 ft
Short Description
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size
extra long description
ALUMINUM CONDUCTOR MATERIAL; 3 CONDUCTOR(S); POLYETHYLENE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT REEL PACKAGING; 4 AWG NEUTRAL CONDUCTOR SIZE; QUADRUPLEX TYPE CODE; 75 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME HACKNEY; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 229 LB PER 1000 FT
Description
4 QUAD HACKNEY XLP 500'
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
TRADE NAME HACKNEY; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 229 LB PER 1000 FT
Additional Information
Solid/Strand
Stranded
Number of Strands
7 (Phase);6/1 (Neutral)
Maximum Operating Temperature
+75 °C
Made in USA
yes
Number of Neutral Conductors
1
Neutral Conductor Size
4 AWG
Packaging
500 FT REEL
Voltage
600 V
Temperature
75 DEG C
Type Code
QUADRUPLEX
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55412202
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Reel
Weight
229 lb/1000 ft
Weight per foot
0.237
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat