6TRIPLEX500 - 6 Triplex Voluta XLP 500'

Aluminum

  • $0.86 (Per Foot)
  • $0.86 (Per Foot)

  • $431.94 (Per 500 Feet)

  • $863.88 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6TRIPLEX500
Manufacturer
Aluminum
Manufacturer's Part Number
55414203
Description
6 Triplex Voluta XLP 500'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +90 °C Operating Temperature, 114 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000104
Weight per unit
0.112 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.86 (Per Foot)
Reel
$431.94 (Per 500 Feet)
Resources
Images
 
 
6TRIPLEX500 - Small Image
 
6TRIPLEX500 - Large Image
 
6TRIPLEX500 - Large Image
Attachments
 
 
6TRIPLEX500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG
Voltage Rating
600 V
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Service Drop Cable
Long Description
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conductors, #6 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +90 °C Operating Temperature, 114 lb/1000 ft
Short Description
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size
Description
6 TRIPLEX VOLUTA XLP 500'
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
TRADE NAME VOLUTA; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 114 LB PER 1000 FT
extra long description
ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT REEL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME VOLUTA; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 114 LB PER 1000 FT
Additional Information
Maximum Operating Temperature
+90 °C
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
7 (Phase);6/1 (Neutral)
Number of Neutral Conductors
1
Packaging
500 FT REEL
Voltage
600 V
Temperature
90 DEG C
Neutral Conductor Size
6 AWG
Type Code
TRIPLEX
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55414203
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Reel
Weight
114 lb/1000 ft
Weight per foot
0.112
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat